-
Select Country
- Source Now
Get it by Tuesday, Feb 10
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Ball Valve Pump |
|---|---|
| Air Consumption | 120 SCFM |
| Air Consumption (maximum) | 120 SCFM |
| Air Inlet Size | 3/4" |
| Air Inlet Type | NPT |
| Air Intake Connection Size | 3/4" |
| Air Intake Pressure (maximum) | 125 psi |
| Ball Material | Santoprene |
| Body Material | Aluminum |
| Center Section Material | Aluminum |
| Check Seat Material | EPDM |
| Check Valve Seat Material | EPDM |
| Check Valve Type | Ball |
| Chemical Compatibility | Alcohol, Ammonium Hydroxide, Water |
| Compatible Chemicals | Alcohol, Ammonium Hydroxide, Water |
| Connection Size | 2" |
| Connection Type | NPT |
| Design Level | 1 |
| Diaphragm Material | Santoprene |
| Discharge Pipe Size (internal) | 2" |
| Discharge Pipe Type(internal) | BSPT, NPT |
| Displacement Per Stroke | 0.42 gal. |
| Display Qty | 1 |
| Elastomers Material | Santoprene |
| Feet Of Head (maximum) | 231 ft. |
| Flow Rate (maximum) | 200 GPM |
| Flow Rate @ 10 Psi | Not Applicable |
| Flow Rate @ 100 Psi | 179.2 GPM |
| Flow Rate @ 120 Psi | Not Applicable |
| Flow Rate @ 15 Psi | Not Applicable |
| Flow Rate @ 20 Psi | 93.3 GPM |
| Flow Rate @ 30 Psi | Not Applicable |
| Flow Rate @ 40 Psi | 129.5 GPM |
| Flow Rate @ 50 Psi | Not Applicable |
| Flow Rate @ 60 Psi | 151.7 GPM |
| Flow Rate @ 70 Psi | Not Applicable |
| Flow Rate @ 80 Psi | 168.1 GPM |
| Flow Rate @ 90 Psi | Not Applicable |
| Fluid Intake Connection | 2" Npt |
| Fluid Outlet Connection | 2" Npt |
| For Use With Potable Systems | No |
| Height | 26" |
| Housing Material | Aluminum |
| Inlet Size | 3/4" |
| Inlet/outlet Size | 2" |
| Intake Pipe Size (internal) | 2" |
| Intake Pipe Type(internal) | BSPT, NPT |
| Length | 17" |
| Manifold Connection | Single Port |
|---|---|
| Manifold Connection Type | NPT |
| Manufacturers Warranty Length | 5 yrs. |
| Max. Dia. Solids | 1/4" |
| Max. Discharge Pressure | 125 psi |
| Max. Flow Rate | 0-150 GPM , 200 GPM |
| Max. Head | 231 ft. |
| Max. Media Temp. | 275°F |
| Max. Operating Pressure | 125 psi |
| Max. Solid Dia. | 1/4" |
| Media Discharge Connection Size | 2" |
| Media Discharge Location | Center, Top |
| Media Intake Connection Size | 2" |
| Media Intake Location | Bottom, Center |
| Min. Media Temp. | -40°F |
| Non-wetted Housing Material | Aluminum |
| Non-wetted Material | Aluminum |
| Npshr | 5 ft. |
| Operating Pressure (maximum) | 125 psi |
| Operation Type | Air Operated |
| Overall Height | 29.9" |
| Overall Length | 14 1/2" |
| Overall Width | 17" |
| Porting Position Type | NPT |
| Power Source | Air |
| Priming | Self Priming |
| Pump Assembly Type | Bolt |
| Pump Operation Type | Air |
| Pump Style | Standard |
| Rated Air Pressure | 125 psi |
| Self Priming | Yes |
| Self Priming Dry | 9 ft. |
| Self Priming Wet | 9 ft. |
| Self-priming Dry | 9 ft. |
| Self-priming Wet | 9 ft. |
| Series | S20 Series |
| Series Family | S20 |
| Solid Diameter (maximum) | 1/4" |
| Solids Handling | 1/4" |
| Type | Air Powered Double Diaphragm Pump |
| Valve Material | Santoprene |
| Valve Size | 27.5 ft. |
| Valve Type | Ball |
| Wetted Housing Material | Aluminum |
| Wetted Material | Aluminum |
| Width | 13" |
| Standards | ABS TYPE APPROVED, CE CERTIFIED, EAC, ISO |
| Height (cm) | 66.95 |
|---|---|
| Length (cm) | 43.26 |
| Width (cm) | 32.16 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 31.05 |


Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)