-
Select Country
- Source Now
Get it by Tuesday, Feb 24
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Standard Mail Slot |
|---|---|
| Box Material | Brass |
| Color | Chrome |
| Depth | 1 3/4" |
| Finish | Chrome |
| Height | 2 3/4" |
| Loading Location | Front |
| Material | Brass |
|---|---|
| Mounting Style | Recessed |
| Net Weight | 2 lbs. |
| Slot Capacity | 7 1/4" x 2 1/4" |
| Type | Letter Size |
| Width | 8 3/4" |
| Height (cm) | 10.16 |
|---|---|
| Length (cm) | 5.08 |
| Width (cm) | 25.4 |
| HS Code | 7418100055 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.9 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)