-
Select Country
- Source Now
Get it by Monday, Feb 9
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Horizontal Mailbox |
|---|---|
| Box Material | Aluminum |
| Color | Aluminum |
| Depth | 17" |
| Finish | Powder Coated |
| Height | 51 1/2" |
| Loading Location | Front |
| Material | Aluminum |
| Mounting Style | Recessed |
|---|---|
| Net Weight | 155 lbs. |
| No. Of Doors | 16 |
| Orientation | Horizontal |
| Slot Capacity | 10 3/4" x 3/4" |
| Type | USPS |
| Width | 31 3/25" |
| Height (cm) | 135.89 |
|---|---|
| Length (cm) | 48.26 |
| Width (cm) | 84.14 |
| HS Code | 9403200020 |
|---|---|
| Weight (kg) | 70.31 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)