-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Electrical Glove Protector |
|---|---|
| Brand And Series | Salisbury LPG10A |
| Color | Cream |
| Cuff Length | 2" |
| Cuff Material | Goatskin |
| Cuff Style | Gauntlet |
| For Voltage Class | Class 2 |
| Glove Hand Style | Left And Right |
| Glove Length | 10" |
| Glove Materials | Goatskin |
| Glove Size | 10 |
| Leather Glove Style | Work |
|---|---|
| Leather Origin | Domestic |
| Leather Palm Process | Grain |
| Leather Protector Color | Beige |
| Length | 10" |
| Material | Domestic Goatskin |
| Promotion Restriction | Not Eligible For Promotion |
| Size | 10 |
| Thumb Style | Straight |
| standard | NFPA 70E, ASTM F696 |
| Height (cm) | 10.16 |
|---|---|
| Length (cm) | 35.56 |
| Width (cm) | 20.32 |
| HS Code | 4203293010 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.0945 |

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)