-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Electrical Gloves |
|---|---|
| Ac Max. Use Voltage | 1000V AC |
| Ac Test Voltage | 5000V |
| Brand And Series | Salisbury E011B |
| Color | Black |
| Cuff Style | Straight |
| Cuff-end Color | Black |
| Electrical Insulating Glove Color | Black |
| Electrical Insulating Type | Type I |
| Glove Hand Style | Left And Right |
| Glove Length | 11" |
| Glove Materials | Rubber |
| Glove Size | 7 |
|---|---|
| Includes | (1) Pair Electrical Insulating Gloves |
| Length | 11" |
| Material | Natural Rubber |
| Max. Use Voltage | 1000V AC/1500V DC |
| Max. Use Voltage (dc) | 1500V DC |
| Promotion Restriction | Not Eligible For Promotion |
| Proof Test Voltage (ac) | 5000V AC |
| Proof Test Voltage (dc) | 20000V DC |
| Size | 7 |
| Voltage Class | Class 0 |
| Standards | ASTM D 120, IEC EN60903 |
| Height (cm) | 7.62 |
|---|---|
| Length (cm) | 34.29 |
| Width (cm) | 16.76 |
| HS Code | 4015191050 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.27 |


Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)