-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Hot Switch Stick |
|---|---|
| Color | Yellow |
| Includes | #9971 Prong |
| Length | 8 ft. |
| Material | Fiberglass |
|---|---|
| Product Type | Universal Switch Stick |
| Standards | ASTM F711 |
Salisbury 4215 hot switch stick in vibrant yellow is a tool used in the electrical utility industry for operating switches and disconnects on live electrical equipment. This device is used to minimise the risk of electric shock or arc flash incidents, protecting workers during the maintenance, inspection or repair of live electrical systems. Its insulation and ergonomic design are fundamental in ensuring the safety and efficiency of personnel working on energised electrical equipment.
| Height (cm) | 11.68 |
|---|---|
| Length (cm) | 2.54 |
| Width (cm) | 13.97 |
| HS Code | 8205595560 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 1.8 |
It should be stored in a dry and secure location, away from direct sunlight and extreme temperatures, to ensure its longevity and insulation properties.
Hot switch sticks must comply with ASTM F711 standards to ensure their reliability and safety.
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)