-
Select Country
- Source Now
Get it by Tuesday, Feb 24
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Running Gear with Cylinder Rack |
|---|---|
| Compatible Cylinder Diameter (maximum) | 9 1/2" |
| Features | Suited To Accommodate Big Wire Reels |
| Frame Material | Steel |
| Material | Steel |
| Number Of Cylinders Held | 2 |
| Number Of Shelves | 2 |
| Overall Height | 33" |
|---|---|
| Overall Width | 30" |
| Product Type | Running Gear With Cylinder Rack |
| Shelf Depth | 14" |
| Shelf Width | 30" |
| Top Shelf Height | 24" |
| Wheel Type | Caster, Flat Free |
| Height (cm) | 167.64 |
|---|---|
| Length (cm) | 101.6 |
| Width (cm) | 121.92 |
| HS Code | 8716805090 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 57.6 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)