-
Select Country
- Source Now
Get it by Tuesday, Feb 10
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Welding Cylinder Truck |
|---|---|
| Assembled | Yes |
| Axle Dia. | 3/4" |
| Axle-mounted Wheel Bearings | Ball Bearing |
| Axle-mounted Wheel Dia. | 14" |
| Axle-mounted Wheel Type | Semipneumatic |
| Axle-mounted Wheel Width | 1 3/4" |
| Axle-mounted Wheel/tread Material | Rubber |
| Base Plate Dimensions | 13" x 24" |
| Brake Type | No Caster Brake |
| Caster/wheel Configuration | (2) Axle-Mounted |
| Caster/wheel Mounting Location | 2-Wheel |
| Color | Green |
| Compatible With Product Type | Welding Cylinders And Torches |
| Cylinder Capacity | 2 |
| Cylinder Height | 44" |
| Cylinder Orientation | Side By Side |
| Deck Height | 1/2" |
| Depth | 13" |
| Features | Designed To Carry Large Oxygen And Acetylene Cylinder |
| Finish | Powder Coated |
| For Maximum Cylinder Diameter | 12 1/2" |
| For Surface Type | Concrete, Grass, Wood |
| Frame Finish | Powder Coated |
| Frame Material | Steel |
| Frame Type | Rounded Back |
| Handle Height | 44" |
| Handle Type | Continuous Frame Flow Back |
| Height | 44" |
| Hub Position | Offset |
| Includes | Steel Band To Cylinder, Toolbox |
| Includes Firewall | No |
| Includes Foot Assist | Without Foot Assist |
| Includes Lever Pushoff | Without Lever Pushoff |
|---|---|
| Includes Lift Ring | Without Lift Ring |
| Includes Stair Climber | Without Stair Climber |
| Load Capacity | 400 lbs. |
| Material | Steel |
| Max. Tank Dia. Acetylene | 12 1/2" |
| Max. Tank Dia. Oxygen | 9 1/2" |
| Non-marking Axle-mounted Wheels | No |
| Nose Plate Depth | 12" |
| Nose Plate Material | Steel |
| Nose Plate Profile | Standard |
| Nose Plate Thickness | 3/32" |
| Nose Plate Type | Solid Straight |
| Nose Plate Width | 21" |
| Nose Plate Wxd | 12" x 21" |
| Overall Depth | 12 1/2" |
| Overall Height | 44" |
| Overall Height - Cylinder Lowered | 44" |
| Overall Height - Cylinder Raised | 62" |
| Overall Hxwxd | 44" x 30" x 12.5" |
| Overall Width | 30" |
| Securing Mechanism | Chain |
| Securing Mechanism Height | 30" |
| Tool Tray Height | 31" |
| Tool Tray Width | 22" |
| Type | Standard |
| Wheel Bearings | Ball , Ball Bearing |
| Wheel Dia. | 14" |
| Wheel Type | Semi Pneumatic |
| Wheel Width | 1 3/4" |
| Width | 30" |
| Standards | 29 CFR 1926.350(A)(10) |
| Height (cm) | 110.49 |
|---|---|
| Length (cm) | 53.34 |
| Width (cm) | 73.66 |
| HS Code | 8716805090 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 21.15 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)