-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Universal Button |
|---|---|
| Ada Compliant | Yes |
| Button Dia. | 2" |
| Color | Gray |
| Depth | 2" |
| For Use With | Exit Doors, Emergency Doors, Etc. |
| Height | 2" |
| Includes | (10) Changeable Illuminated Activation Messages, (2) Sets Of Form " C" Contacts, (3) Illuminated Push Buttons, (5) Changeable Button Messages, Faceplate |
| Includes Hardware | Hardware Included |
| Input Voltage | 125/250V AC/30V DC |
| Material | Cast Aluminum |
| Operating Temp. | -40°F to +185°F |
| Operating Temperature - Maximum | 185°F |
| Operating Temperature - Minimum | -40°F |
|---|---|
| Operation Style | Manual |
| Operation Type | Push Button |
| Overall Depth | 2 3/16" |
| Overall Height | 4 13/16" |
| Overall Width | 3 1/4" |
| Power Source | _Ac/Dc Power |
| Product Type | Exit Push Button |
| Supports Touchless Operation | No |
| Switch Action | Momentary |
| Width | 1/2" |
| standard | UL AND CUL LISTED |
| Height (cm) | 12.7 |
|---|---|
| Length (cm) | 17.78 |
| Width (cm) | 17.78 |
| HS Code | 8536509030 |
|---|---|
| Country Of Origin | TW |
| Weight (kg) | 0.27 |

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)