-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Motion Detector Guard |
|---|---|
| Back | Open |
| Back Closure | Open |
| Color | White |
| Depth | 4 1/2" |
| Diameter | 7" |
| Features | Guard Helps Protect Against Vandalism And Damage |
| Finish | Coat |
| For Location | Indoor |
| For Use With | Motion Detectors |
| Height | 7" |
| Includes | Mounting Hardware |
| Includes Alarm | No Alarm |
| Includes Mounting Hardware | Mounting Hardware Included |
| Material | Steel |
|---|---|
| Material Thickness | 9 ga. |
| Mounting Location | Wall Mount |
| Mounting Style | Surface Mount |
| Operating Temp. Range | -40°F to +250°F |
| Operating Temperature - Maximum | 250°F |
| Operating Temperature - Minimum | -40°F |
| Overall Depth | 7" |
| Overall Length | 5 3/4" |
| Overall Width | 4 1/2" |
| Product Type | Motion Detector Guard |
| Standards | Cul Listed |
| Width | 5 3/4" |
| Wire Gauge | 9 ga. |
| Height (cm) | 11.43 |
|---|---|
| Length (cm) | 16.76 |
| Width (cm) | 21.34 |
| HS Code | 7326908588 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 0.63 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)