-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Damp Mop Cover |
|---|---|
| Basic Material | Microfiber |
| Chlorine Bleach Safe | Yes |
| Color | Blue |
| Color Code | Yes |
| Color Coding System | Yes |
| Compatible Grainger Part No. | 3HKA6 |
| Compatible Manufacturer Part No. | Q85500 |
| Compatible Manufacturer Part Number | Q85500 |
| Connection Type | Quick Change |
| Depth | 8" |
| Dry Weight | 0.322 oz. |
| End Type | Microfiber |
| Features | Zig Zag Design |
| Includes Handle | No |
|---|---|
| Launderable | Yes |
| Length | 8 1/4" |
| Material | Microfiber |
| Mop Connection Type | Tabs, Pockets |
| Mop Style | Flat |
| Mop Type | Flat |
| Product Series | HYGEN Series |
| Product Type | Wet Mop Pad |
| Resistance Properties | Chemical Resistant |
| Series | Hygen Series |
| Standards | REACH |
| Width | 8" |
| Height (cm) | 2.54 |
|---|---|
| Length (cm) | 26.67 |
| Width (cm) | 12.19 |
| HS Code | 6307102030 |
|---|---|
| Country Of Origin | ID |
| Weight (kg) | 0.045 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)