-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Damp Pad |
|---|---|
| Application | Floors |
| Basic Material | Microfiber |
| Chlorine Bleach Safe | Yes |
| Color | Blue |
| Color Code | Yes |
| Color Coding System | Yes |
| Compatible Grainger Part No. | 3HKA6 |
| Compatible Manufacturer Part No. | FGQ55000YL00 |
| Compatible Manufacturer Part Number | FGQ55000YL00 |
| Connection Type | Quick Change |
| Depth | 5" |
| Dry Weight | 0.166 oz. |
| End Type | Microfiber |
| Features | Zig-Zag Design |
| For Use With | Rubbermaid® Commercial Q550 Pad Holder |
| Head Color | Blue |
|---|---|
| Head Material | Microfiber |
| Includes Handle | No |
| Includes Scrubber | Yes |
| Launderable | Yes |
| Length | 11" |
| Material | Microfiber |
| Mop Connection Type | Hook-And-Loop |
| Mop Style | Flat |
| Mop Type | Flat |
| Product Series | HYGEN Series |
| Product Type | Wet Mop Pad |
| Resistance Properties | Chemical Resistant |
| Series | Hygen Series |
| Standards | REACH |
| Width | 11" |
| Height (cm) | 1.27 |
|---|---|
| Length (cm) | 32 |
| Width (cm) | 13.72 |
| HS Code | 6307102030 |
|---|---|
| Country Of Origin | ID |
| Weight (kg) | 0.0495 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)