-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Microfiber Pad Holder |
|---|---|
| Application | Bare Floors |
| Color | Yellow |
| Color Coding System | Yes |
| Compatible Grainger Part No. | 48GP70, 5MY13 |
| Compatible Manufacturer Part No. | Q410BL, Q410GR, Q410RD, Q412, Q416, Q418, Q810 |
| Compatible Manufacturer Part Number | Q410BL, Q410GR, Q410RD, Q412, Q416, Q418, Q810 |
| Connection Type | Quick Connect |
| Depth | 3" |
| End Type | Flat |
| Features | Quick Connect Wet/Dry Frame |
| For Use With | Wet/Dry Microfiber Mops |
| Frame Material | Metal |
| Handle Connection Type | Push In |
|---|---|
| Handle Color | Yellow |
| Head Color | Yellow |
| Length | 18" |
| Material | Aluminum |
| Mop Pad Size | 17.19" x 3" |
| Mop Style | Flat |
| Product Series | HYGEN Series |
| Product Type | Dust Mop Frame |
| Series | Hygen Series |
| Standards | REACH |
| Width | 17" |
| Height (cm) | 5.08 |
|---|---|
| Length (cm) | 45.72 |
| Width (cm) | 9.65 |
| HS Code | 7615109100 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 0.3974 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)