-
Select Country
- Source Now
Get it by Friday, Feb 6
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Looped-End Wet Mop |
|---|---|
| Basic Material | Acrylic, Polyester, Rayon |
| Color | White |
| Color Code | Yes |
| Color Coding System | Yes |
| Compatible Grainger Part No. | 5MY22 |
| Compatible Manufacturer Part No. | FGH226000000 |
| Compatible Manufacturer Part Number | FGH226000000 |
| Connection Thread Type | Not Applicable |
| Connection Type | Slide On |
| Cut End Mop Size | 24 oz. |
| Depth | 22" |
| Dry Weight | 20 oz. |
| End Type | Looped |
| Features | Reduces Linting And De Plying |
| For Use With | Rubbermaid Commercial Products Mop Handles |
| Handle Included | No |
| Head Color | White |
| Head Material | Acrylic, Polyester, Rayon |
| Headband Size | Universal |
| Includes Handle | No |
|---|---|
| Includes Mop Tailband | Yes |
| Includes Wet Mop Tailband | Yes |
| Launderable | Yes |
| Length | 39" to 45" |
| Material | Rayon |
| Mop Connection Type | Slide On |
| Mop End Type | Loop |
| Mop Head Size | Medium |
| Mop Style | String |
| Mop Type | String |
| Overall Depth | 22" |
| Ply | 4 |
| Ply Count | 4 |
| Product Type | Wet Mop Head |
| Resistance Properties | Mildew Resistant |
| Series | UNIVERSAL HEADBAND Series |
| Standards | REACH |
| Width | 6" |
| Height (cm) | 34.61 |
|---|---|
| Length (cm) | 30.48 |
| Width (cm) | 49.53 |
| HS Code | 9603908050 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 8.955 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)