-
Select Country
- Source Now
Get it by Wednesday, Feb 11
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Housekeeping Cart |
|---|---|
| Caster Dia. | 8" |
| Caster Type | (2) Rigid, (2) Swivel |
| Color | Gray |
| Features | Impact Absorbing And Non Marring Bumpers |
| Height | 18 5/8" |
| Includes | Bumpers, Fabric Bag, Under Deck Shelf, Vacuum Holder |
| Includes Bins | Yes |
| Includes Shelves | Yes |
| Includes Waste Container | No |
| Length | 61 3/4" |
| Lock Type | Non Locking |
| Lockable | No |
| Material | Plastic |
| Non-marking | Yes |
|---|---|
| Nonmarking Casters | Yes |
| Number Of Bins | 0 |
| Number Of Casters | 4 |
| Number Of Shelves | 2 |
| Overall Depth | 60" |
| Overall Height | 50" |
| Overall Length | 61 3/4" |
| Overall Width | 22" |
| Shelf Configuration | 1 Bottom Shelf, 1 Middle Shelf, 1 Worktop Shelf |
| Waste Container Capacity | 30 gal. |
| Wheel Diameter | 8" |
| Width | 23 1/8" |
| Height (cm) | 47.32 |
|---|---|
| Length (cm) | 156.84 |
| Width (cm) | 58.75 |
| HS Code | 9403704031 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 50.265 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)