-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Round Storage Container |
|---|---|
| Capacity | 2 qt |
| Color | Clear |
| Dishwasher Safe | Yes |
| Freezer Safe | No |
| Graduated | No |
| Includes Handle | Yes |
| Material | Polypropylene |
| Maximum Temperature | 150°F |
|---|---|
| Minimum Temperature | 35°F |
| Nsf Certified | Yes |
| Overall Diameter | 8 1/2" |
| Overall Height | 4" |
| Overall Length | 1 5/8" |
| Overall Width | 4 3/4" |
| Product Type | Food Storage Container |
| Height (cm) | 49.02 |
|---|---|
| Length (cm) | 23.11 |
| Width (cm) | 22.86 |
| HS Code | 3924905650 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.135 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)