-
Select Country
- Source Now
Get it by Monday, Feb 9
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Trolley/Dolly |
|---|---|
| Assembled | No |
| Caster Dia. | 5" |
| Caster Material | Polypropylene |
| Caster Type | Swivel |
| Caster Wheel Dia. | 5" |
| Caster Wheel Material | Polypropylene |
| Caster Wheel Type | Tread On Core |
| Caster Wheel Width | 1" |
| Caster Wheel/tread Material | Polypropylene |
| Caster Width | 1" |
| Caster/wheel Configuration | (2) Swivel, (2) Rigid |
| Color | Black |
| Connectable Ends | No |
| Deck Height | 7" |
| Deck Length | 32 1/2" |
| Deck Material | Plastic |
| Deck Surface | Textured |
| Deck Width | 20 1/2" |
|---|---|
| End Style | Flush |
| Frame Finish | Powder Coated |
| Frame Material | Plastic |
| Includes | Handle |
| Includes Reinforcing Cross Brace | Without Reinforcing Cross Brace |
| Includes Tow Eye | Without Towing Eye |
| Lip Type | Flush |
| Non-marking Casters/wheels | Yes |
| Number Of Casters | 4 |
| Overall Height | 7" |
| Overall Length | 32 1/2" |
| Overall Width | 20 1/2" |
| Platform Height | 7" |
| Platform Length | 32 1/2" |
| Platform Material | Polypropylene |
| Platform Style | Flush, Solid |
| Height (cm) | 13.72 |
|---|---|
| Length (cm) | 98.3 |
| Width (cm) | 54.1 |
| HS Code | 8716805010 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 4.2525 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)