-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Deluxe Carry Caddy |
|---|---|
| Caddy Type | Basket Style Caddy |
| Color | Black |
| Display Qty | 1 |
| Features | Ergonomic Handle |
| For Container Size | 32 oz. |
| For Product Type | Cleaning Tools |
| For Use With | 32 Oz. Spray Bottles |
| Height | 7 3/8" |
| Holds | (8) 32 Oz Spray Bottle |
|---|---|
| Length | 15" |
| Material | Plastic |
| Number Of Pockets | 2 |
| Overall Length | 15" |
| Product Series | DELUXE Series |
| Series | Deluxe Series |
| Width | 10 7/8" |
| Height (cm) | 19.3 |
|---|---|
| Length (cm) | 38.1 |
| Width (cm) | 27.94 |
| HS Code | 3924905650 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.4725 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)