-
Select Country
- Source Now
Get it by Monday, Feb 9
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Trash Can |
|---|---|
| Basic Material | Plastic |
| Capacity | 20 gal. |
| Color | Green |
| Container Basic Material | Plastic |
| Container Mounting Style | Free Standing |
| Container Product Grouping | Trash Can |
| Container Shape | Round |
| Container Type | Utility |
| Dia. | 19 1/2" |
| Features | Venting Channels, Seamless Construction, Integrated Bag Cinches, Contoured Base Handles |
| Finish | UV Protectant |
| For Use With Dolly Grainger Item Number | 5W007 |
| For Use With Dolly Mfr. Model Number | FG264000BLA |
| For Use With Lid Grainger Item Number | 4HGU1 |
| For Use With Lid Manufacturer Model Number | FG261960DGRN |
| For Use With Lid Mfr. Model No. | FG261960DGRN |
| Height | 23" |
| Indoor/outdoor | Indoor/Outdoor |
| Lid Options | No Lid |
|---|---|
| Material | Polyethylene |
| Material Grouping | Plastic |
| Mobility | Stationary |
| Opening Closure Type | None |
| Optional Lid | No Lid |
| Primary Container Color | Green |
| Series | Brute Series |
| Shape | Round |
| Specific Container Material | Plastic |
| Top Design | Open |
| Top Type | Open |
| Trash Container Capacity | 20 gal. |
| Vented | Yes |
| Width | 19 1/2" |
| Width, Diameter | 19 3/8" |
| Lid Connection | None |
| Lid Opening Mechanism | None |
| Standards | NSF 2, NSF 21 |
| Height (cm) | 58.42 |
|---|---|
| Length (cm) | 57.4 |
| Width (cm) | 50.04 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 2.6775 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)