-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Food Scraper |
|---|---|
| Blade Length | 4 1/2" |
| Blade Material | Silicone |
| Blade Width | 3" |
| Color | White |
| Dishwasher Safe | No |
| Handle Material | Silicone |
|---|---|
| Maximum Temperature | 185°F |
| Nsf Certified | Yes |
| Overall Length | 16 1/2" |
| Overall Width | 3" |
| Product Type | Spatula |
| Height (cm) | 1.78 |
|---|---|
| Length (cm) | 41.66 |
| Width (cm) | 7.11 |
| HS Code | 3924104000 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 0.1215 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)