-
Select Country
- Source Now
Get it by Friday, Feb 27
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Step Stool |
|---|---|
| Actuation Type | Spring Loaded Casters |
| Assembly | Unassembled |
| Base Depth | 15 3/4" |
| Base Width | 15.8" |
| Bottom Width | 15 3/4" |
| Caster Diameter | 1.7" |
| Closed Depth | 15 4/5" |
| Color | Black |
| Feet Material | Plastic |
| Feet Type | Slip Resistant |
| Folding | Not Foldable |
| Includes Handrails | Handrails Not Included |
| Load Capacity | 350 lbs. |
| Locking Mechanism | Weight-Actuated |
| Material | Plastic |
| Max Reach Height | 6.7 ft. |
|---|---|
| Max Standing Height | 13.5" |
| Nesting | Not Nestable |
| Number Of Steps | 2 |
| Overall Depth | 15.8" |
| Overall Diameter | 15.8" |
| Overall Height | 9 1/2" |
| Product Type | Step Stool |
| Shape | Round |
| Stacking | Not Stackable |
| Step Depth | 15.8" |
| Step Width | 15.8" |
| Top Step Depth | 15.8" |
| Top Step Height | 13 1/2" |
| Tread Type | Antislip |
| Height (cm) | 41.4 |
|---|---|
| Length (cm) | 35.56 |
| Width (cm) | 41.4 |
| HS Code | 9403708031 |
|---|---|
| Country Of Origin | TW |
| Weight (kg) | 2.6325 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)