-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Commercial Faucet |
|---|---|
| Ada Compliance | Yes |
| Amps | 2A |
| Body Material | Brass |
| Cec Compliant | Cec Compliant |
| Compliance | IAPMO.png |
| Drain Type | Without Drain |
| Faucet Activation | Motion Sensor |
| Faucet Body Material | Brass |
| Faucet Finish | Chrome |
| Faucet Operation | Sensor |
| Faucet Spout | Rigid |
| Faucet Type | Bathroom Sink Faucet |
| Features | Dry Cam Gear Technology, Sst With Surround Sensor Technology |
| Finish | Polish Chrome |
| Flow Outlet Type | Aerated |
| Flow Outlet Type - Faucet | Aerated |
| Flow Rate | 0.5 GPM |
| Handle Type | Sensor |
| Includes | 3-In-1 Spacer, Aerator, Batteries, Rubber Gasket, Spout Assembly, Supply Lines, Thermostatic Mixing Valve, Top Spacer, Valve Control Module And Battery Box |
| Ligature Resistant | No |
| Manufacturers Warranty Length | 3 yrs. Parts And Workmanship, 10 yrs. Replacement |
| Max. Installation Surface Thickness | 1 19/32" |
| Max. Mounting Hole Center Distance | Single Hole |
|---|---|
| Mounting Hole Center To Center | 1.125" |
| Mounting Type | Deck |
| Mounting Type - Faucet | Deck |
| Number Of Handles | 0 |
| Number Of Holes | 1 |
| Overall Height | 3 3/4" |
| Power Source | (4) D Alkaline Batteries |
| Replacement Cartridge Mfr. Model No. | 490251 |
| Replacement Cartridge Mfr. Model Number | 490251 |
| Residential / Commercial | Commercial |
| Sensor Range | 3" |
| Series | MILANO AUTO FAUCET Series |
| Spout Height | 3 31/32" |
| Spout Length | 6 1/2" |
| Spout Reach | 5 1/16" |
| Temp. Control | Yes |
| Valve Type | Mixing |
| Valve Type - Faucets | Hot/Cold Cartridge |
| Voltage | 6V DC |
| Water Inlet Connection Size | 3/8" |
| Water Inlet Connection Type | Push In Compression |
| Standards | ASME A112. 18.1/CSA B125.1, IAPMO/CUPC |
| Height (cm) | 14.02 |
|---|---|
| Length (cm) | 28.91 |
| Width (cm) | 20.5 |
| HS Code | 3926909980 |
|---|---|
| Weight (kg) | 3.42 |


Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)