-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Silicone Lead Wire |
|---|---|
| Cable Type | HV |
| Conductor Material | Tin Plated Copper |
| Finish | Tin Coat |
| Insulation Material | Silicone |
| Jacket Color | Black |
| Length | 50 ft. |
| Nominal O.d. | 0.11" |
| Outer Jacket Color | Black |
| Spool Length | 50 ft. |
|---|---|
| Stranding | 16 x 30 |
| Temp. Rating | 302°F |
| Trade Designation | HV |
| Voltage | 5 kV DC |
| Wire Gauge | 18 AWG |
| Wire Size | 18 AWG |
| Standards | 150C RATED, MEETS UL VW-1 REQUIREMENTS, UL 3239, UL LISTED (FILE E61355) AND ROHS COMPLIANT |
| Height (cm) | 10.8 |
|---|---|
| Length (cm) | 16.84 |
| Width (cm) | 16.84 |
| HS Code | 8544604000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.4455 |

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)