-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Spiral Saw Kit |
|---|---|
| Accessory Free Tool Change | No |
| Adjustable Cutting Depth | No |
| Adjustable Depth Guide | Yes |
| Amps @ 120v | 5.5A |
| Collet Capacity | 1/8", 5/32", 1/4" |
| Cord Length | 6 ft. |
| Current | 5.5A |
| Cutting Depth | 1" |
| Dust Management | Dust Shield |
| Features | Dual Grip Zones Provide Comfort And Control, Dust Management Kit |
| Handle Type | Ergonomic |
| Includes | 1/8" Collet, 5/32" Collet, 1/4" Collet, Guidepoint Zipbits, Sabrecut Zipbits |
| Kit Contents | Bare Tool, Bits |
| Max. Speed | 30000 RPM |
| Maximum Cutting Depth | 1" |
|---|---|
| Minimum Speed | 30000 RPM |
| No. Of Pieces | 6 |
| Number Of Conductors | 20 |
| Plug Type | Three Prong |
| Power Source | Corded |
| Primary Materials For Use On | Drywall |
| Speed Control | On/Off Switch |
| Speed Setting | Single Speed |
| Spindle Lock | No |
| Tool Length | 8 1/2" |
| Tool Weight | 2.5 lbs. |
| Variable Speed | No |
| Voltage | 120V AC |
| standard | CSA CERTIFIED, ETL LISTED, NOM COMPLIANCE, UL LISTED |
| Height (cm) | 12.95 |
|---|---|
| Length (cm) | 24.13 |
| Width (cm) | 9.65 |
| HS Code | 8467290090 |
|---|---|
| Country Of Origin | MX |
| Weight (kg) | 1.4085 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)