-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | E Style Retaining Ring |
|---|---|
| Assembly Type | Radially Assembled |
| Clearance Dia. Installed In Groove | 0.325" |
| Clearance Dia. Type | Installed |
| Finish | Zinc Plated |
| Fits Groove Depth | 0.022" |
| Fits Groove Dia. | 0.127" |
| Fits Groove Width | 0.029" |
| For Shaft Dia. | 11/64" |
| For Use With | Shaft |
| Free Inside Dia. | 0.125" |
| Free Inside Dia. Tolerance | -0.003" to +0.001" |
| Free Outside Dia. | 0.375" |
| Grade | Grade 1060-1090 |
| Groove Dia. Tolerance | 0" to +0.002" |
| Groove Width Tolerance | 0" to +0.003" |
|---|---|
| Hardness | Rockwell 66.5-71 HR30N |
| Installation Method | Retaining Ring Applicators & Dispensers |
| Load Capacity | 180 lbs. |
| Material | Carbon Steel |
| Max. Allowable Corner Chamfer | 0.045" |
| Retaining Ring Style | Circlip |
| Shape | E Shape |
| System Of Measurement | Imperial |
| Tensile Strength | 120000 psi |
| Thickness | 0.025" |
| Thickness Tolerance | -0.002" to +0.002" |
| Thrust Load Groove | 90 lbs. |
| Thrust Load Ring | 183 lbs. |
| Type | External |
| Height (cm) | 0.06 |
|---|---|
| Length (cm) | 0.95 |
| Width (cm) | 0.95 |
| HS Code | 7318290000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.0135 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)