-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | E Style Retaining Ring |
|---|---|
| Assembly Type | Radially Assembled |
| Clearance Dia. Installed In Groove | 0.82" |
| Clearance Dia. Type | Installed |
| Clearance Diameter | 0.82" |
| Finish | Plain |
| Fits Groove Depth | 0.052" |
| Fits Groove Dia. | 0.396" |
| Fits Groove Width | 0.046" |
| For Shaft Dia. | 1/2" |
| For Use With | Shaft |
| Free Inside Dia. | 0.392" |
| Free Inside Dia. Tolerance | -0.004" to +0.002" |
| Free Outside Dia. | 0.8" |
| Free Outside Diameter | 0.8" |
| Grade | PH 15-7, PH 17-7 |
| Groove Dia. Tolerance | 0" to +0.003" |
| Groove Diameter Tolerance | +0.003/0" |
| Groove Width Tolerance | 0" to +0.003" |
| Hardness | Rockwell 44-51 HRC |
| Installation Method | Retaining Ring Applicators & Dispensers |
|---|---|
| Load Capacity | 1110 lbs. |
| Material | Stainless Steel |
| Material Grade/class | 18-8 |
| Material Quality Standards | Asme |
| Max. Allowable Corner Chamfer | 0.06" |
| Max. Allowable Corner Radius | 0.08" |
| Product Type | External |
| Retaining Ring Style | Circlip |
| Ring Sub-type | Standard |
| Ring Type | E Style Retaining Ring |
| Shape | E Shape |
| System Of Measurement | Imperial |
| Tensile Strength | 150000 psi |
| Thickness | 0.042" |
| Thickness Tolerance | -0.002" to +0.002" |
| Thrust Load Groove | 600 lbs. |
| Thrust Load Ring | 1127 lbs. |
| Type | External |
| Height (cm) | 0.11 |
|---|---|
| Length (cm) | 2.03 |
| Width (cm) | 2.03 |
| HS Code | 7318290000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.0135 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)