ROPER WHITNEY 12 BASE 139030120 Punch Bench Base Steel For Mfr No 12

Item: AG9UTP
Model: 12 BASE
Cross Ref: 22JK69 / 139030120
Check Availability
In Stock.

Get it by Friday, Feb 6

£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$119.00 /unit (ex. VAT)
Add To Cart
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

Payment

Delivery

Specifications

Item Punch Bench Base
Height 5"
Length 6"
Material Steel
Width 7"

Product Details

    • Roper Whitney 12 BASE punch bench base used as an attachment for bench mounting applications
    • Securely mounts the Roper Whitney 12 portable punch to a table or workbench

Shipping Information

Height (cm) 12.7
Length (cm) 20.32
Width (cm) 15.24
Country Of Origin US
Weight (kg) 3.15

Explore Products

Welcome to Your U.S. Store!

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.

Go to ChatMRO.com (US)
Continue to International Site