-
Select Country
- Source Now
Get it by Friday, Feb 13
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Sheave |
|---|---|
| Bearing Type | Bearing Less |
| Block Material | Molded Acetyl |
| Compatible Rope Diameter | 1/4" |
| Compatible Rope Type | Fibrous Rope |
| Compatible Shaft Diameter | 1/4" |
| Designed For | Fibrous Rope |
| Eye Hook Inside Dia. | None |
| Finish | Plain |
| Inside Diameter | 1/4" |
| Material | Thermoplastic |
| Max. Cable Size | 1/4" |
|---|---|
| Number Of Grooves | 1 |
| Operation | Pulling |
| Outside Diameter | 3/4" |
| Overall Depth | 1/4" |
| Rope Dia. | 1/4" |
| Sheave Inside Dia. | 1/4" |
| Sheave Material | Acetal |
| Sheave Outside Dia. | 3/4" |
| Sheave Width | 0.219" |
| Working Load Limit | 550 lbs. |
| Height (cm) | 0.76 |
|---|---|
| Length (cm) | 8.89 |
| Width (cm) | 3.81 |
| HS Code | 8483509040 |
|---|---|
| Country Of Origin | AU |
| Weight (kg) | 0.0045 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)