-
Select Country
- Source Now
Get it by Friday, Feb 20
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Pulley Block |
|---|---|
| Attachment Type | Fixed Eye |
| Bearing Type | Sleeve |
| Block Material | Stainless Steel |
| Compatible Rope Diameter | 1/4" |
| Compatible Rope Type | Wire Rope |
| Designed For | Wire Rope |
| Eye Hook Inside Diameter | 12 mm |
| Finish | Plain |
| Grade | Grade 316 |
| Housing Material | Stainless Steel |
| Max. Cable Size | 1/4" |
| Number Of Grooves | 1 |
|---|---|
| Operation | Pulling |
| Overall Depth | 20 mm |
| Overall Height | 83.5 mm |
| Overall Width | 46 mm |
| Product Type | Pulley Block |
| Pulley Type | Fixed |
| Sheave Depth | 11/32" |
| Sheave Inside Diameter | 1 17/32" |
| Sheave Material | Nylon |
| Sheave Outside Dia. | 1 3/4" |
| Working Load Limit | 1870 lbs. |
| Height (cm) | 2.29 |
|---|---|
| Length (cm) | 7.62 |
| Width (cm) | 12.7 |
| HS Code | 8483509040 |
|---|---|
| Country Of Origin | AU |
| Weight (kg) | 0.0855 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)