-
Select Country
- Source Now
Get it by Friday, Feb 13
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | D Shackle |
|---|---|
| Body Color | Silver |
| Body Finish | Plain |
| Body Material | Stainless Steel |
| Body Size | 1 25/32" |
| Body Thickness | 1 13/16" |
| Compatible Chain Trade Size | 5/8" |
| Compatible Rope Diameter | 1" |
| Compatible Sling Width | 1" |
| Finish | Natural , Plain |
| For Sling Width | 1" |
| Grade | Grade 316 |
| Inside Length | 1 7/8" |
| Inside Width | 1" |
| Lifting Capability | For Lifting |
|---|---|
| Max. Operating Temp. | Not Applicable |
| Min. Operating Temp. | Not Applicable |
| Pin Color | Silver |
| Pin Dia. | 5/8" |
| Pin Finish | Plain |
| Pin Material | Stainless Steel |
| Pin Style | Screw |
| Pin Type | Removable Screw Pin |
| Shackle Type | Chain Shackle |
| Sling Width | 1" |
| Width Between Eyes | 1" |
| Working Load Limit | 12125 lbs. |
| Height (cm) | 3.81 |
|---|---|
| Length (cm) | 7.95 |
| Width (cm) | 5.72 |
| HS Code | 7326908588 |
|---|---|
| Country Of Origin | AU |
| Weight (kg) | 0.288 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)