-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Line Strainer |
|---|---|
| Application | Car Wash, Drinking Water Prefilters, Floor Scrubbers, Medical Devices, Pressure Washers |
| Body Material | Nylon |
| Bowl Color | Clear |
| Color | White |
| Connection Gender | Male |
| Connection Type | NPT |
| Diameter | 3" |
| Flow Rate | 0.5 GPM |
| For Use With | Water |
| Gasket Material | EPDM |
| Grade | 304 |
| Height | 2 7/16" |
| Includes Screen | Yes |
| Incoming Tube Size | 1/4" |
| Length | 3" |
| Material | Nylon |
|---|---|
| Material Grade | Grade 304 |
| Max. Fluid Temp. | 125°F |
| Max. Pressure | 100 psi |
| Maximum Pressure | 100 psi @ 125°F |
| Maximum Pressure At 100°f | 100 Psi @ 125°F |
| Maximum Temperature | 125°F |
| Micron Rating | 305 |
| Outgoing Tube Size | 1/4" |
| Pipe Size | 1/4" |
| Screen | Stainless Steel |
| Screen Area | 3.95 sq. in. |
| Screen Material | Stainless Steel |
| Screen Mesh Size | 48 mesh |
| Strainer Type | Mesh |
| Type | Low Profile |
| Height (cm) | 5.08 |
|---|---|
| Length (cm) | 15.24 |
| Width (cm) | 7.62 |
| HS Code | 8421210000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.054 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)