-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Offset Pull Handle |
|---|---|
| Ada Compliance | ADA Compliant |
| Ansi/bhma Finish | Satin Stainless Steel |
| Color | Silver |
| Degree Offset | 90° |
| Finish | Satin |
| Folding Type | Fixed |
| Grip Dia. | 1" |
| Grip Height | 2 1/2" |
| Grip Length | 11" |
| Grip Offset | 4" |
| Grip Shape | Round |
| Grip Width | 2 1/2" |
| Handle Shape | Bridge |
| Hardware | Included |
| Includes Hardware | Hardware Included |
|---|---|
| Load Rated | No |
| Load Rating | Load Rated |
| Material | Stainless Steel |
| Material Family | Stainless Steel |
| Mounting Hole Center To Center | 10" |
| Mounting Type | Thru Bolt |
| Number Of Mounting Holes | 2 |
| Overall Length | 11" |
| Overall Width | 1" |
| Product Type | Offset Pull Handle |
| Projection Type | Non-Recessed |
| Pull Handle Construction | Hollow |
| Screw Size | 1/4"-20 |
| Thread Depth | 1/4" |
| Height (cm) | 7.11 |
|---|---|
| Length (cm) | 29.72 |
| Width (cm) | 14.22 |
| HS Code | 8302419015 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.63 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)