-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Door Push Plate |
|---|---|
| Features | 0.125" Thick |
| Finish | Satin Stainless Steel |
| Includes | Mounting Hardware |
| Includes Core | No |
| Includes Hardware | Lock Included |
| Length | 16" |
| Material | Stainless Steel |
| Mounting | Surface Mount Screws |
| Mounting Style | Screw In |
|---|---|
| Operation | Push |
| Operation Type | Push |
| Overall Height | 16" |
| Overall Width | 4" |
| Projection | 1/8" |
| Properties | Tear Resistant, Wear Resistant |
| Width | 4" |
| Height (cm) | 6.35 |
|---|---|
| Length (cm) | 42.42 |
| Width (cm) | 11.68 |
| HS Code | 8302416015 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.9675 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)