-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Door Knocker w/Viewer |
|---|---|
| Display Qty | 1 |
| Door Thickness - Maximum | 1 3/4" |
| Finish | Chrome Plated |
| Hardware | Included |
| Height | 3" |
| Includes Hardware | Hardware Included |
|---|---|
| Material | Cast Brass |
| Overall Height | 3" |
| Overall Width | 2 1/8" |
| Viewing Angle | 190° |
| Width | 2 1/8" |
| Height (cm) | 2.54 |
|---|---|
| Length (cm) | 13.97 |
| Width (cm) | 11.68 |
| HS Code | 8302419015 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.171 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)