-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Door Stop Riser |
|---|---|
| Base Dia. | 2" |
| Base Diameter | 1 3/4" |
| Finish | Bright Brass, Clear Coated |
| Hardware | Included |
| Height | 3/8" |
| Includes Hardware | Hardware Included |
| Material | Solid Cast Brass |
|---|---|
| Mounting Location | Floor |
| Mounting Style | Screw In |
| Mounting Type | Floor Mount |
| Overall Height | 3/8" |
| Overall Width | 1 13/16" |
| Product Type | Dome Door Stop |
| Height (cm) | 1.27 |
|---|---|
| Length (cm) | 4.57 |
| Width (cm) | 4.57 |
| HS Code | 8302419015 |
|---|---|
| Weight (kg) | 0.0315 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)