-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Automatic Flush Bolt |
|---|---|
| Bolt Head Dia. | 1/2" |
| Bolt Head Diameter | 3/4" |
| Bolt Length | 1 1/4" |
| Finish | Satin Stainless Steel , Stainless Steel |
| Hardware | Included |
| Includes | (10) #8 x 3/4" Fh Combo Screws, (4) Plastic Anchors |
| Includes Hardware | Hardware Included |
| Material | Brass, Bronze, Stainless Steel |
|---|---|
| Overall Height | 6 3/4" |
| Overall Length | 6 3/4" |
| Overall Width | 1" |
| Product Type | Flush Bolt |
| Throw Size | 3/4" |
| Width | 1" |
| Height (cm) | 5.84 |
|---|---|
| Length (cm) | 32 |
| Width (cm) | 9.4 |
| HS Code | 8302419015 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.6525 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)