-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Door Pull Plate |
|---|---|
| Finish | Bright Brass, Clear Coated |
| Grip Style | Rectangular |
| Grip Thickness | 3/8" |
| Includes Core | No |
| Includes Hardware | Lock Included |
| Length | 12" |
| Material | Brass |
| Mounting | Surface Mount Screws |
|---|---|
| Mounting Style | Screw In, Thru Bolt |
| Operation Type | Hand Pull |
| Overall Height | 12" |
| Overall Width | 3" |
| Projection | 1/16" |
| Properties | Tear Resistant, Wear Resistant |
| Width | 3" |
| Height (cm) | 4.32 |
|---|---|
| Length (cm) | 42.16 |
| Width (cm) | 11.43 |
| HS Code | 8302419015 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.9 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)