-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Gas Cooking Control |
|---|---|
| Application | Commercial Cooking Appliances, Griddles |
| Capillary Length | 36" |
| Capillary Tube Length | 48" |
| Compatible With Brand | Alto-Shaam, American Wyatt, Apw, Cecilware/Commodore, Garland, Hobart, Imperial, Jade Range, Lang Manufacturing, Les Industries Mke, Metal Masters, O'Keefe & Merritt, Pmi, Rankin Deluxe, Robertshaw, South Bend Range, Star Manufacturing, Uni-Line |
| Compatible With Series | Universal |
| Dial Range | 150 to 400 |
| For Fuel Type | Natural Gas |
| For Use With | Commercial Cooking Applications |
| Gas Connection Pipe Size | 1/4" |
| Gas Connection Size | 1/4" |
| Gas Type | Liquid Propane, Natural Gas |
| Includes | Dial, Installation Hardware |
|---|---|
| Maximum Control Temperature | 400°F |
| Minimum Control Temperature | 150°F |
| Product Type | Gas Thermostat |
| Replaces | BJ And BJWA |
| Sensing Bulb Diameter | 3/16" |
| Sensing Bulb Length | 8 5/8" |
| Series | 4350 Series |
| Stem Length | Not Applicable |
| Temp. Range | 150° to 400° |
| Type | Thermostat Kit For Griddles |
| standard | CCSAUS, CE, ISO 9001 |
| Height (cm) | 8.89 |
|---|---|
| Length (cm) | 34.8 |
| Width (cm) | 10.92 |
| HS Code | 8481809050 |
|---|---|
| Country Of Origin | MX |
| Weight (kg) | 0.585 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)