-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Hot Surface Ignitor |
|---|---|
| Electrical Connection Type | Plug In |
| For Fuel Type | LP, Natural Gas |
| Gas Type | Liquid Propane, Natural Gas |
| Heating Element Material | Silicon Carbide |
| Includes | 18 Ga. Nickel Chrome Wires With High Temperature Fiberglass Insulation |
| Input Voltage | 120V AC |
| Lead Length | 5 1/4" |
| Length | 4 1/2" |
| Maximum Lead Wire Insulation Temperature | 392°F |
| Overall Length | 4 1/2" |
|---|---|
| Probe Length | 2" |
| Product Type | Hot Surface Igniter |
| Replacement For Oem Brand | Barnett Brass, Carrier, Diversitech, Ducane, Eaton, Johnstone Supply, Mars, Norton, Repair Clinic, Rheem, Robertshaw, Snyder General, Starlite, Supco, Surface Ignitor, Trane, Uni-Line, Weil Mclain, White-Rodgers |
| Replacement For Oem Part No. | 11120-100-1409, 1380672, 1380680, 1409, 1TGF4, 20015201, 25N42, 25N4201, 271, 41-409N, 511-330-139, 552038, 63474, 661927, 67920, 767A-370, 90434300, 99911680, DS409, DS409KX, FI-409, IG409, IGN-409, IGN00026, IGN26, L37-816, LH33ZS001, LH33ZS001A, LH33ZS002, LH33ZS003, LH33ZS004, MB457555, SIG-409 |
| Replacement For Oem Part Number | 11120-100-1409, 1380672, 1380680, 1409, 1TGF4, 20015201, 25N42, 25N4201, 271, 41-409N, 511-330-139, 552038, 63474, 661927, 67920, 767A-370, 90434300, 99911680, DS409, DS409KX, FI-409, IG409, IGN-409, IGN00026, IGN26, L37-816, LH33ZS001, LH33ZS001A, LH33ZS002, LH33ZS003, LH33ZS004, MB457555, SIG-409 |
| Replacement Type | Universal |
| Special Information | 2 Terminal Receptacle With 0.093" Male Pins |
| Tip Style | Flat |
| Type | Silicon Carbide |
| Height (cm) | 15.49 |
|---|---|
| Length (cm) | 8.13 |
| Width (cm) | 8.13 |
| HS Code | 7322900030 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.0855 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)