-
Select Country
- Source Now
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Overhead Concealed Door Closer Body |
|---|---|
| Ada Compliant | Yes |
| Color | Gray |
| Finish | Aluminum |
| For Use With | Aluminum Door Frames |
| Includes | Closer Body |
| Length | 12.703" |
|---|---|
| Material | Aluminum |
| Overall Length | 12 11/16" |
| Product Type | Overhead Concealed Door Closer Body |
| Spring Size | 6 |
| Height (cm) | 9.4 |
|---|---|
| Length (cm) | 33.02 |
| Width (cm) | 10.92 |
| HS Code | 8302609000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 4.7475 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)