-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Pivot Hinge |
|---|---|
| Bearing Material | Bronze |
| Bearing Type | Bronze |
| Color | Silver |
| Corner Type | Square |
| Corners | Square |
| Door Leaf Height | 4 1/4" |
| Door Leaf Thickness | 1/4" |
| Door Leaf Width | 1 1/16" |
| Door Thickness | 1 3/4" |
| Finish | Satin Chrome |
| Frame Leaf Height | 4 1/4" |
| Frame Leaf Thickness | 1/4" |
| Frame Leaf Width | 1 1/16" |
| Hardware | Included |
| Holes Per Leaf | 8 |
|---|---|
| Hospital Tip | No |
| Includes Hardware | Hardware Included |
| Ligature Resistant | No |
| Load Capacity | 800 lbs. |
| Material | Brass |
| Mounting | Full Mortise |
| Mounting Style | Full Mortise |
| Orientation | Right Hand |
| Overall Height | 4 1/4" |
| Pin Material | Hardened Steel |
| Pin Type | Nonremovable |
| Range Of Motion | 180° |
| Range Of Motion - Maximum | 180° |
| Required Door Thickness | 1 3/4" |
| Height (cm) | 6.35 |
|---|---|
| Length (cm) | 17.27 |
| Width (cm) | 7.62 |
| HS Code | 8302109030 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.599 |

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)