-
Select Country
- Source Now
Get it by Thursday, Feb 12
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Enclosure |
|---|---|
| Basic Material | Metallic |
| Body Material Thickness | 0.06" |
| Closure Method | 1/4 Turn Latch |
| Color | Light Gray |
| Compatible Panel Model Number | 8018601 |
| Cover Closure Type | Hinged |
| Cover Style | Solid |
| Cover Type | Hinged |
| Depth | 8.3" |
| Enclosure Cover Features | 130° Hinge, Screwdriver Insert |
| Enclosure Height | 23 3/5" |
| Enclosure Item | Enclosure |
| Enclosure Material | Steel |
| Enclosure Width | 23 3/5" |
| Environment | Washdown |
| Finish | Powder Coated |
| Gasket | Polyurethane |
| Gasket Material | Polyurethane |
| Includes | Accessory Hardware Bag |
| Interior Panel | Included |
| Ip Rating | IP66 |
| Knockouts | No |
| Knockouts / No Knockouts | No Knockouts |
|---|---|
| Material Thickness - Door | 2/25" |
| Material Thickness - Enclosure | 0.06" |
| Material Thickness-mounting Plate | 0.1" |
| Metal Gauge | 16 ga. |
| Metallic / Non-metallic | Metallic |
| Mounting | Wall |
| Mounting Type | Wall |
| Nema Enclosure Rating | Nema 1, Nema 3R, Nema 4, Nema 12 |
| Nema Rating | NEMA 3R, NEMA 4, NEMA 12 |
| Nominal Depth | 8" |
| Nominal Enclosure Width | 24" |
| Nominal Height | 23" |
| Nominal Width | 23" |
| Overall Depth | 8.27" |
| Overall Height | 23.6" |
| Overall Width | 23.6" |
| Panel Height | 22" |
| Panel Width | 22" |
| Product Type | Enclosure |
| Solid / Clear Cover | Solid |
| Standards | UL/CUL Listed |
| Usable Opening Depth | 7 1/4" |
| Height (cm) | 63.25 |
|---|---|
| Length (cm) | 62.23 |
| Width (cm) | 23.11 |
| HS Code | 8538100000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 23.85 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)