-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Mechanics Gloves |
|---|---|
| Application | Traffic Direction,, Construction, Law Enforcement, Security |
| Back Material | Nylon |
| Closure Type | Slip On |
| Color | High Visibility Green |
| Cuff | Shirred |
|---|---|
| Finger Style | Full |
| Palm Material | Nylon |
| Product Type | Mechanics Gloves |
| Size | L |
| Height (cm) | 2.54 |
|---|---|
| Length (cm) | 25.4 |
| Width (cm) | 12.7 |
| HS Code | 6216005820 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 0.0675 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)