-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Cold Protection Gloves |
|---|---|
| Additional Hazard Protection Merch | Impact Resistant |
| Ansi/isea Cut Load | 1500g |
| Ansi/isea Impact Force | 6.5 kN |
| Ansi/isea Impact Level | 2 |
| Back Material | Rubber, Spandex |
| Coating | Tefloc |
| Coating Coverage | Palm |
| Coating Material | Tefloc |
| Color | High Visibility Yellow, Red |
| Cuff | Elastic |
| Cuff Style | Gauntlet |
| En 388 Impact Rated | Yes |
| En 388 Rating | 4244XP |
| Fda Compliant | No |
| Finger Coverage | Full Finger |
| Glove Back Color | Yellow |
| Glove Back Material | Nylon |
| Glove Construction | Cut And Sewn |
| Glove Features | Pull Strap, Reinforced Palm, Touchscreen Compatible |
| Glove Hand Style | Left And Right |
| Glove Insulation Weight | 100g |
| Glove Length | 11" |
| Glove Liner Material | Polyester |
| Glove Performance | General Purpose |
|---|---|
| Glove Style | Riggers |
| Grip Coating Color | Red |
| Grip Coating Material | Silicone |
| Grip Pattern | Dotted |
| Hand Protection Style | Glove |
| Includes Double Palm | No |
| Insulated | Yes |
| Insulation Material | Thinsulate |
| Knuckle Protection Material | TPR |
| Latex-free | Yes |
| Layered Palm Material | Synthetic Leather |
| Liner Material | Hipora |
| Min Temp | Not Rated |
| Palm Material | Synthetic Leather |
| Reflective Backing | Yes |
| Series | ZERO Series |
| Silicone-free | No |
| Size | 2XL |
| Size- Alpha | 2XL |
| Size- Numeric | 12 |
| Standards | Ce, En 388 4244Xp, En 511 121, En 429 |
| Stitching Material | Aramid |
| Touchscreen Compatible | Yes |
| Height (cm) | 5.08 |
|---|---|
| Length (cm) | 37.85 |
| Width (cm) | 13.97 |
| HS Code | 6216002925 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 0.315 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)