-
Select Country
- Source Now
Get it by Tuesday, Feb 10
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Roller Head Pipe Stand |
|---|---|
| Features | Feed Screw Quickly Adjusts Sizes And Keeps Pipe Centered On Stand, Rollers Can Be Locked To Prohibit Rotation |
| For Pipe Material | Metal |
| Head Type | Straight Roller Head |
| Includes | 2 Adjustable Steel Rollers |
| Includes Legs | Yes |
| Leg Type | Adjustable |
| Load Capacity | 2500 lbs. |
| Material | Tubular Steel |
| Max. Leg Spread | 30" |
|---|---|
| Maximum Height | 34" |
| Maximum Load Capacity | 2500 lbs. |
| Maximum Pipe Size | 36" |
| Minimum Height | 34" |
| Minimum Pipe Size | 2" |
| Number Of Rollers | 2 |
| Pipe Capacity | 2" to 36" |
| Roller Material | Steel |
| Height (cm) | 82.55 |
|---|---|
| Length (cm) | 71.12 |
| Width (cm) | 58.42 |
| HS Code | 8473309100 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 15.255 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)