-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Straight Auger |
|---|---|
| Application | C-4 Cables, C-6 Cables, C-6I C Cables, Iw Cables, Sectional Machine Cables |
| Auger Length | 5" |
| Auger Types Included | Straight Auger |
| Compatible Cleaner Manufacturer Part Number | K-39Af, K-39B-1, K-50-8/59000, K39/68057, K40/71722 |
| Compatible Cleaner Series | Series K 3800, Series K 400, Series K 50 |
| Connection Size | 3/8", 1/2", 5/8" |
| Coupling Type | Female |
| Head Type | Straight Auger |
|---|---|
| Length | 5" |
| Material | Steel |
| Min. Pipe Dia. | 1" |
| Number Of Pieces | 1 |
| Overall Lg. | 5" |
| Product Type | Augers |
| Size | 5" |
| Height (cm) | 3.05 |
|---|---|
| Length (cm) | 17.78 |
| Width (cm) | 3.05 |
| HS Code | 8467990190 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.09 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)