-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Drain Cleaning Cable |
|---|---|
| Cable Dia. | 5/16" |
| Cable End Type | Bulb Auger |
| Cable Lg. | 35 ft. |
| Cable Material | Steel |
| Cable Type | Inner Core |
| Compatible Cleaner Manufacturer Part No. | 71702, 71727 |
| Compatible Cleaner Manufacturer Part Number | 71702, 71727 |
| Compatible Cleaner Series | Series K 3800, Series K 40, Series K 40AF, Series K 45, Series K 45AF |
| Compatible Machine Type | Drain Guns, Sink Machines, Drum Machines |
| Connection Size | 3/4" |
|---|---|
| Core Type | Inner Core |
| Head Type | Bulb |
| Includes | Auger |
| Material | Steel |
| Max. Pipe Dia. | 1 1/2" |
| Max. Run | 35 ft. |
| Min. Pipe Dia. | 3/4" |
| Number Of Pieces | 1 |
| Product Type | Ic Cable |
| Height (cm) | 5.84 |
|---|---|
| Length (cm) | 47.24 |
| Width (cm) | 28.7 |
| HS Code | 8467290090 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 2.8035 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)