-
Select Country
- Source Now
Get it by Monday, Feb 9
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Hydraulic Roll Groover Kit |
|---|---|
| Actuation Type | Hydraulic |
| Adjustment Type | Large Knurled Screw Knob |
| Compatible Copper Type | Dwv, K, L, M |
| Compatible Material Type | PVC, Stainless Steel |
| Compatible Maximum Pipe Size - Copper | 6" |
| Compatible Maximum Pipe Size - Pvc | 8" |
| Compatible Maximum Pipe Size - Stainless Steel | 12" |
| Compatible Maximum Pipe Size - Steel | 12" |
| Compatible Min. Pipe Size - Stainless Steel | 1" |
| Compatible Minimum Pipe Size - Copper | 2" |
| Compatible Minimum Pipe Size - Pvc | 1" |
| Compatible Minimum Pipe Size - Steel | 1" |
| Compatible Pipe Schedule | 10, 40, 80 |
| Compatible Pipe Schedule - Pvc | 40, 80 |
|---|---|
| Compatible Pipe Schedule - Steel | 10, 40 |
| Compatible Pipe Schedule - Stainless Steel | 10, 40 |
| Compatible Threader Grainger Part Number | 3FE64, 3Z987, 4CPC4 |
| Compatible Threader Manufacturer Part Number | 15682, 15722, 67182 |
| Depth Adjustment Mechanism | Large Knurled Screw Knob |
| Features | 2-Stage Pump Plus 15 Ton Ram Permit, Compact Lightweight Design, Extensive Grooving Capacity, Rugged Durable Housing Enables Unit To Withstand Harsh Use |
| Groover Type | Hydraulic Roll Groovers |
| Grooving Capacities | 1 to 12" Sch. 10 Steel/Stainless Steel, 1 to 2" Sch. 40 Stainless Steel, 1 to 8" Sch. 40 Steel/PVC, 2 to 6" Copper (K/Dwv/L/M), 2 1/2 to 4" Sch. 80 PVC |
| Includes | Carrying Case For Roll Sets, Tools For Roll Set Change |
| Max. Pipe Dia. | 12" |
| Min. Pipe Dia. | 1" |
| Product Type | Hydraulic Roll Groover |
| Height (cm) | 49.78 |
|---|---|
| Length (cm) | 78.74 |
| Width (cm) | 37.59 |
| HS Code | 8207904500 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 48.15 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)