-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Flaring Tool |
|---|---|
| Component Type | Flaring Tool |
| Flare Angle | 45° |
| Flare Type | Single |
| For Tube Size | 3/4" |
| Material Application | Aluminum, Brass, Copper, Steel |
|---|---|
| Max. Wall Thickness | 0.035" |
| Number Of Sizes | 5 |
| Product Type | Flaring Tool |
| Height (cm) | 2.54 |
|---|---|
| Length (cm) | 2.54 |
| Width (cm) | 2.54 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 0.18 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)