-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Tube Bender |
|---|---|
| Bend Angle | 90 to 180 Deg. |
| Centerline Bend Radius | 5/16" |
| Handle Type | Cushion Grip and Built-in Vise Mount |
| Outside Dia. Tubing | 3/8" |
|---|---|
| Overall Length | 13" |
| Type | Lever |
| Height (cm) | 6.6 |
|---|---|
| Length (cm) | 41.4 |
| Width (cm) | 9.14 |
| HS Code | 8205595560 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 1.26 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)